Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 3M282
Zoro # G1509137
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 215
- Length (In.) 15 in
- Width (In.) 12 1/2 in
- Height (In.) 1 3/4 in
- Application To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Product Information
- Brand Dayton
- MFR # 3M282
- Zoro # G1509137
- UPC # 190735291658
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 15 in |
Width (In.) | 12 1/2 in |
Height (In.) | 1 3/4 in |
Ring Dia. (In.) | 1-1/8 |
Bolt Size (In.) | 3/8 in |
Compatible NEMA Frame Size | 215 |
Overall Height | 1 3/4 in |
Overall Length | 15 in |
Overall Width | 12 1/2 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 215 |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Mounting Holes O.C. L (In.) | 1-3/4, 2-3/4 |
Material | Steel |
Includes | (1) Adjusting Bolt, (4) Motor Mounting Bolts |
Color | Black |
Number of Pieces | 5 |
Base Type | Adjustable Steel Motor Base |
Number of Mounting Bolt Holes | 4 |
Adjustment Type | Linear |
Motor Fasteners Included | Yes |
Number of Adjusting Bolts | 1 |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 215, Number of Adjusting Bolts 1, Overall Length 15 in, Overall Width 12 1/2 in, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1628 2RS FM222)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1D)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, Al (110009)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- DAYTON Motor Mounting Base (2M522)
- DAYTON Motor Mounting Base (3M279)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/4 In. (22F211)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F214)
- WESTAR Engine Mount - Rear, EM-3084 (EM-3084)
- Dayton Motor Mounts