Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 3M281
Zoro # G0830462
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 213
- Length (In.) 15 in
- Width (In.) 11 in
- Height (In.) 1 3/4 in
- Material Steel
Product Information
- Brand Dayton
- MFR # 3M281
- Zoro # G0830462
- UPC # 190735291641
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 15 in |
Width (In.) | 11 in |
Height (In.) | 1 3/4 in |
Bolt Size (In.) | 3/8 in |
Compatible NEMA Frame Size | 213 |
Overall Width | 11 in |
Overall Length | 15 in |
Overall Height | 1 3/4 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 213 |
Material | Steel |
Application | For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses |
Includes | (1) Adjusting Bolt, (4) Motor Mounting Bolts |
Color | Black |
Number of Adjusting Bolts | 1 |
Base Type | Adjustable Steel Motor Base |
Number of Pieces | 5 |
Number of Mounting Bolt Holes | 4 |
Motor Fasteners Included | Yes |
Adjustment Type | Linear |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 213, Number of Adjusting Bolts 1, Overall Length 15 in, Overall Width 11 in, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guard (PN21AA565G)
- CONTINENTAL CONTITECH 1/2" Push On Hose 300 PSI RD (20022671)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA56-050E)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (10FFS75UN)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- DAYTON Motor Mounting Base (2M516)
- DAYTON Motor Mounting Base (3M279)
- DAYTON Motor Mounting Base (2M517)
- DAYTON Motor Mounting Base (3M282)
- DAYTON Adjustable Slide Rails, NEMA 250/280, PR (6YTP8)
- DAYTON Motor Mounting Base (2M514)
- Dayton Motor Mounts