Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 3M280
Zoro # G0949541
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 184
- Length (In.) 12 3/4 in
- Width (In.) 10 1/2 in
- Height (In.) 1 1/2 in
- Bolt Size (In.) 3/8 in
Product Information
- Brand Dayton
- MFR # 3M280
- Zoro # G0949541
- UPC # 190735291634
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 12 3/4 in |
Width (In.) | 10 1/2 in |
Height (In.) | 1 1/2 in |
Bolt Size (In.) | 3/8 in |
Overall Length | 12 3/4 in |
Overall Width | 10 1/2 in |
Overall Height | 1 1/2 in |
Compatible NEMA Frame Size | 184 |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 184 |
Material | Steel |
Application | For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses |
Includes | (1) Adjusting Bolt, (4) Motor Mounting Bolts |
Color | Black |
Motor Fasteners Included | Yes |
Adjustment Type | Linear |
Base Type | Adjustable Steel Motor Base |
Number of Adjusting Bolts | 1 |
Number of Mounting Bolt Holes | 4 |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 184, Number of Adjusting Bolts 1, Overall Length 12 3/4 in, Overall Width 10 1/2 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 75.6 in L Outside, 17/32 in THK (5VX750)
- D&D 42 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX425)
- DODGE 2517 X 2-1/4-KW Taper Lock Bushing (2517X2-1/4 KWY 1/2X1/4)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F202)
- DAYTON Mounting Base, 4.4 In frame, 3-15/16 In. (22F191)
- DAYTON Motor Mounting Base (2M513)
- DAYTON Motor Mounting Base (2M522)
- DAYTON Motor Mounting Base (2M512)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- DAYTON AdjustablePivotMotorBase, NEMA 56/143/145 (6YTR0)
- Dayton Motor Mounting Bases