Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 2M523
Zoro # G3420417
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 445
- Length (In.) 31 1/4 in
- Width (In.) 26 5/8 in
- Height (In.) 3 in
- Bolt Size (In.) 3/4 in
Product Information
- Brand Dayton
- MFR # 2M523
- Zoro # G3420417
- UPC # 190735223208
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 31 1/4 in |
Width (In.) | 26 5/8 in |
Height (In.) | 3 in |
Bolt Size (In.) | 3/4 in |
Overall Height | 3 in |
Overall Width | 26 5/8 in |
Compatible NEMA Frame Size | 445 |
Overall Length | 31 1/4 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 445 |
Material | Steel |
Color | Black |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Includes | (2) Adjusting Bolts, (4) Motor Mounting Bolts, Standard Gussets |
Number of Pieces | 6 |
Number of Mounting Bolt Holes | 4 |
Motor Fasteners Included | Yes |
Adjustment Type | Linear |
Number of Adjusting Bolts | 2 |
Base Type | Adjustable Steel Motor Base |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 445, Number of Adjusting Bolts 2, Overall Length 31 1/4 in, Overall Width 26 5/8 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/2, L 1-1/2 (EXEF242824)
- AGS Lock-Ease 3 Oz. Aerosol Spray Graphited Lock Lubricant (LE-5)
- SMC Valve, ClosedCenter, 5Prt, 3Pstn, 24VDC, 1/4" (SY3320-5LOZ-N7)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (119413-13)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F199)
- DAYTON Motor Mounting Base, For NEMA Frame: 145 (3M278)
- DAYTON Motor Mounting Base (3M281)
- DAYTON Motor Mounting Base (2M522)
- DAYTON Automatic Motor Base, NEMA Frame 56 (6YTR3)
- Dayton Motor Mounting Bases