Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 2M522
Zoro # G1501762
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 444
- Length (In.) 31 1/4 in
- Width (In.) 24 5/8 in
- Height (In.) 3 in
- Color Black
Product Information
- Brand Dayton
- MFR # 2M522
- Zoro # G1501762
- UPC # 190735223192
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 31 1/4 in |
Width (In.) | 24 5/8 in |
Height (In.) | 3 in |
Bolt Size (In.) | 3/4 in |
Compatible NEMA Frame Size | 444 |
Overall Width | 24 5/8 in |
Overall Length | 31 1/4 in |
Overall Height | 3 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 444 |
Color | Black |
Includes | (2) Adjusting Bolts, (4) Motor Mounting Bolts, Standard Gussets |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Material | Steel |
Adjustment Type | Linear |
Base Type | Adjustable Steel Motor Base |
Number of Pieces | 6 |
Number of Mounting Bolt Holes | 4 |
Motor Fasteners Included | Yes |
Number of Adjusting Bolts | 2 |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 444, Number of Adjusting Bolts 2, Overall Length 31 1/4 in, Overall Width 24 5/8 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Mender, 1/2 In. ID, Brass (4TT21)
- WESTWARD Grease Fitting, Straight, Stl, 2-5/8"L, PK10 (52NZ83)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NP-27)
- TIMKEN Radial Bearing, Open, 50mm Bore (310K)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F197)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F202)
- DAYTON Motor Mounting Base (2M519)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- DAYTON Motor Mounting Base (2M513)
- DAYTON Mounting Base, NEMA Frame 42, 4-7/8 In. (22F196)
- DAYTON Motor Mounting Base (2M516)
- Dayton Motor Mounts