Shop All Motor Mounting Bases
Dayton
Motor Mounting Base
Mfr # 2M519
Zoro # G1518185
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 365
- Length (In.) 25 1/2 in
- Width (In.) 21 1/2 in
- Height (In.) 2 1/2 in
- Bolt Size (In.) 5/8 in
Product Information
- Brand Dayton
- MFR # 2M519
- Zoro # G1518185
- UPC # 190735223161
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 25 1/2 in |
Width (In.) | 21 1/2 in |
Height (In.) | 2 1/2 in |
Bolt Size (In.) | 5/8 in |
Compatible NEMA Frame Size | 365 |
Overall Length | 25 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 21 1/2 in |
Details
Item | Adjustable Steel Motor Base |
For NEMA Frame | 365 |
Includes | (2) Adjusting Bolts, (4) Motor Mounting Bolts |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Material | Steel |
Color | Black |
Adjustment Type | Linear |
Base Type | Adjustable Steel Motor Base |
Motor Fasteners Included | Yes |
Number of Pieces | 6 |
Number of Adjusting Bolts | 2 |
Number of Mounting Bolt Holes | 4 |
Description
Adjustable Steel Motor Base, Adjustable Steel Motor Base, Compatible NEMA Frame Size 365, Number of Adjusting Bolts 2, Overall Length 25 1/2 in, Overall Width 21 1/2 in, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU250A25N, Return Line, 25 micron, Outside-In (MF0577101)
- AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SD-024-D)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6419)
- DAYTON Motor Mounting Base (3M277)
- DAYTON Mounting Base, NEMA Frame 42, 5-3/4 In. (22F201)
- DAYTON Automatic Motor Base, NEMA Frame 182/184 (6YTR5)
- DAYTON Motor Mounting Base (2M512)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F202)
- DAYTON Motor Mounting Base, For NEMA Frame: 145 (3M278)
- DAYTON Motor Mounting Base (2M513)
- Dayton Motor Mounts