Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 80/7.5 MFD, 370V, Round
Mfr # 2MEG3
Zoro # G0863651
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 5/8 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MEG3
- Zoro # G0863651
- UPC # 190735224373
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 2 3/8 in |
Diameter | 2 3/8 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 80/7.5, Overall Height 5 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 1/2 Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115 V, 48 Frame, Odp (H696)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (VAK 2 3/16)
- CHICAGO PNEUMATIC Repair Kit CP0772H (CA149747)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES10 (WES10)
- DAYTON Motor Dual Run Cap, 80/5 MFD, 370V, Round (2MEG2)
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (2MEL1)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Round (2MEJ9)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 440V, Oval (2MEA5)
- DAYTON Motor Run Capacitor, 6 MFD, 370V, Round (6FLP3)
- DAYTON Run Capacitor, 45 MFD, 440V, Oval (2MDZ7)
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Oval (POCF55A)
- Dayton Motor Capacitors