Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 80/5 MFD, 440V, Round
Mfr # 2MEK9
Zoro # G0427095
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 80/5
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 5 5/8 in
Product Information
- Brand Dayton
- MFR # 2MEK9
- Zoro # G0427095
- UPC # 190735224700
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 2 1/2 in |
Case Height | 4 3/4 in |
Diameter | 2 3/8 in |
Terminal Tab Width | 1/4 in |
Details
Motor Capacitor Type | Motor Dual Run Capacitor |
Microfarad Rating | 80/5 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees to 70 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | cULs Recognized (E136401) |
Hz | 60/50 |
Item | Motor Dual Run Capacitor |
Cover Material | Steel |
For Use With | Air Conditioners, Motors, Refrigeration Equipment |
Voltage | 440V AC |
Terminal Designations | Standard |
Frequency | 60/50 Hz |
Terminal Gender | Male |
Min. Temperature | -40 Degrees C |
Max. Temperature | 70 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 80/5, Overall Height 5 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1638 2RS PRX)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 56Z, ODP (6TWL4)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1034)
- GAST End Cap-Dead 2/4/Nl31 Am Sp Am307D (AM307D)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 370V, Oval (4UGZ8)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Round (2MEG7)
- DAYTON Motor Run Capacitor, 25 MFD, 4-5/8 In. H (6FLN7)
- DAYTON Motor Dual Run Cap, 15/5 MFD, 440V, Oval (6FLN9)
- DAYTON Run Capacitor, 25 MFD, 440V, Oval (2MDZ3)
- DAYTON Run Capacitor, 40 MFD, 440V, Round (2MEH5)
- DAYTON Motor Run Capacitor: Oval, 370V AC, 15 mfd, 3 9/16 in Overall H (2MDV9)
- Dayton Motor Capacitors