Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 70/7.5 MFD, 370V, Round
Mfr # 6FLR6
Zoro # G2500495
original price:
$33.79
10% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 5/8 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 6FLR6
- Zoro # G2500495
- UPC # 190735362990
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 2 3/8 in |
Case Height | 5 1/8 in |
Diameter | 2 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 70/7.5, Overall Height 5 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 40" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX400)
- DYNABRADE Bearing (01015)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (223-2-C)
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 370V, Round (6FLR5)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (6FLT7)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 370V, Oval (2MDY3)
- DAYTON Motor Dual Run Cap, 17.5/5 MFD, 370V, Oval (2MDX4)
- DAYTON Run Capacitor, 60 MFD, 440V, Oval (2MEA1)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD105A)
- Dayton Motor Capacitors