Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 70/5 MFD, 440V, Round
Mfr # 6FLT6
Zoro # G0591306
original price:
$39.44
18% off
new price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 5/8 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 6FLT6
- Zoro # G0591306
- UPC # 190735363096
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 2 3/8 in |
Case Height | 5 1/8 in |
Diameter | 2 3/8 in |
Terminal Tab Width | 1/4 in |
Details
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 70/5, Overall Height 5 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 3 inch OD (6J300JA)
- FLEXZILLA Grease Hose 3/16" x 12", 1/8" MNPT Ends (L2910FZ)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 68 - 5 Gallon Plastic Pail (14528)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20744 (08Z-606)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 370V, Round (6FLR5)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 370V, Round (6FLR6)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (6FLT7)
- DAYTON Run Capacitor, 50 MFD, 370V, Round (2MEE4)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Round (2MEK4)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Oval (4UGZ9)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F178)
- Dayton Motor Run Capacitors