Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 50/7.5 MFD, 370V, Round
Mfr # 2MEF7
Zoro # G2545697
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MEF7
- Zoro # G2545697
- UPC # 190735224328
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 3/8 in |
Diameter | 2 3/8 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Details
Motor Capacitor Type | Motor Dual Run Capacitor |
Microfarad Rating | 50/7.5 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees to 70 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Item | Motor Dual Run Capacitor |
Hz | 60/50 |
Standards | cULs Recognized (E136401) |
Cover Material | Steel |
For Use With | Air Conditioners, Motors, Refrigeration Equipment |
Voltage | 370V AC |
Terminal Gender | Male |
Frequency | 60/50 Hz |
Terminal Designations | Standard |
Min. Temperature | -40 Degrees C |
Max. Temperature | 70 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 50/7.5, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPLACO MS-302-6C Tool (MS-302-6C)
- DAYTON Intermediate Sub Assembly (119-050-1002)
- EZO Ball Bearing, 0.5000in Dia, 29 lb, Open (SR1212A3K25AF2)
- HUSKIE TOOLS High Pressure Hydraulic Hose, 10Ft, 10, 0 (NC-1610)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 440V, Round (2MEK6)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Round (2MEJ9)
- DAYTON Motor Dual Run Cap, 60/7.5 MFD, 440V, Round (2MEK7)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (2MEJ6)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Round (2MEJ2)
- DAYTON Run Capacitor, 20 MFD, 370V, Round (2MEC7)
- TITAN HD Motor Dual Run Cap, 40/5 MFD, 440V, Oval (POCFD405A)
- Dayton Motor Run Capacitors