Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 50/5 MFD, 370V, Round
Mfr # 2MEF6
Zoro # G3130741
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MEF6
- Zoro # G3130741
- UPC # 190735224311
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 3/8 in |
Diameter | 2 3/8 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Details
Motor Capacitor Type | Motor Dual Run Capacitor |
Microfarad Rating | 50/5 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees to 70 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | cULs Recognized (E136401) |
Cover Material | Steel |
Item | Motor Dual Run Capacitor |
Hz | 60/50 |
For Use With | Air Conditioners, Motors, Refrigeration Equipment |
Voltage | 370V AC |
Terminal Gender | Male |
Terminal Designations | Standard |
Min. Temperature | -40 Degrees C |
Max. Temperature | 70 Degrees C |
Frequency | 60/50 Hz |
Capacitor Voltage (Merch) | 370V AC |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 50/5, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HASTINGS P727, 25 micron, Outside-In, Cellulose (MF0066141)
- DAYTON HVAC Motor, 1/100 HP, 1550 Nameplate RPM (71732488M)
- CLIMAX METAL PRODUCTS 5/8" ID Split End Stop Collar, Ss (ESC-062-S)
- CONTINENTAL CONTITECH AX90 Cogged V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (2MEK1)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 370V, Round (2MEF8)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 370V, Round (2MEF7)
- DAYTON Run Capacitor, 6 MFD, 440V, Oval (2MDY6)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F178)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F164)
- DAYTON Run Capacitor, 30 MFD, 440V, Round (2MEH3)
- Dayton Motor Run Capacitors