Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 45/7.5 MFD, 440V, Round
Mfr # 2MEK1
Zoro # G2874977
original price:
$20.19
9% off
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MEK1
- Zoro # G2874977
- UPC # 190735224625
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 3/8 in |
Case Height | 4 3/4 in |
Diameter | 2 3/8 in |
Terminal Tab Width | 1/4 in |
Details
Motor Capacitor Type | Motor Dual Run Capacitor |
Microfarad Rating | 45/7.5 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees to 70 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Cover Material | Steel |
Standards | cULs Recognized (E136401) |
Item | Motor Dual Run Capacitor |
Hz | 60/50 |
For Use With | Air Conditioners, Motors, Refrigeration Equipment |
Voltage | 440V AC |
Terminal Gender | Male |
Terminal Designations | Standard |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Max. Temperature | 70 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 45/7.5, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 3.25", Hi-Roller, Plain (PHR-325-A)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- SUPER LUBE Silicone Food Grade, Aerosol, 11 Oz. (91110)
- NTN NTN 608LLBC3 5C, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed, NTN 608LLBC3 5C (608LLBC3 5C)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (2MEK3)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Round (2MEJ9)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 370V, Round (2MEF5)
- DAYTON Run Capacitor, 60 MFD, 440V, Oval (2MEA1)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 4 mfd, 2 13/16 in Overall H (2MDV3)
- DAYTON Run Capacitor, 15 MFD, 440V, Round (2MEG8)
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F174)
- Dayton Motor Capacitors