Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 45/5 MFD, 440V, Round
Mfr # 2MEJ9
Zoro # G1261303
original price:
$22.08
11% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MEJ9
- Zoro # G1261303
- UPC # 190735224618
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 3/8 in |
Diameter | 2 3/8 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Details
Motor Capacitor Type | Motor Dual Run Capacitor |
Microfarad Rating | 45/5 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees to 70 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Item | Motor Dual Run Capacitor |
Standards | cULs Recognized (E136401) |
Hz | 60/50 |
Cover Material | Steel |
For Use With | Air Conditioners, Motors, Refrigeration Equipment |
Voltage | 440V AC |
Max. Temperature | 70 Degrees C |
Terminal Gender | Male |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Terminal Designations | Standard |
Capacitor Voltage (Merch) | 440V AC |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 45/5, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 1/2"" X 43"" (4LK430A)
- CONTINENTAL CONTITECH BX100 Cogged V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (BX100)
- MAIN FILTER Hydraulic Filter, replaces WIX S18310XA, Suction, 40 micron, Inside-Out (MF0432183)
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C908NA)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Round (2MEK4)
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (2MEJ8)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 370V, Round (2MEF8)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 370V, Round (2MEF9)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Oval (12N964)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 370V, Round (2MEF5)
- TITAN HD Motor Run Capacitor, 3 MFD, 440V, Oval (POCF3A)
- Dayton Motor Capacitors