Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 40/7.5 MFD, 440V, Round
Mfr # 2MEJ8
Zoro # G1759466
original price:
$23.39
9% off
new price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MEJ8
- Zoro # G1759466
- UPC # 190735224601
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 3/8 in |
Case Height | 4 3/4 in |
Diameter | 2 3/8 in |
Terminal Tab Width | 1/4 in |
Details
Motor Capacitor Type | Motor Dual Run Capacitor |
Microfarad Rating | 40/7.5 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees to 70 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | cULs Recognized (E136401) |
Item | Motor Dual Run Capacitor |
Hz | 60/50 |
Cover Material | Steel |
For Use With | Air Conditioners, Motors, Refrigeration Equipment |
Voltage | 440V AC |
Terminal Designations | Standard |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Max. Temperature | 70 Degrees C |
Terminal Gender | Male |
Capacitor Voltage (Merch) | 440V AC |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 40/7.5, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, 2" I.D., 2-1/4" O.D., 2" L (EBCF323616)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 3/4" (235115)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Jenn Air Replacement For: 80CR (D1170)
- CONTINENTAL CONTITECH B80 Wrapped V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (B80)
- DAYTON Motor Dual Run Cap, 60/7.5 MFD, 440V, Round (2MEK7)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 440V, Round (2MEK2)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Round (2MEK4)
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (2MEL1)
- DAYTON Run Capacitor, 5 MFD, 370V, Round (2MEC1)
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (2MDV1)
- TITAN PRO Motor Run Capacitor, 60 MFD, 4-5/16 In. H (TOCF60)
- Dayton Motor Capacitors