Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 35/7.5 MFD, 440V, Round
Mfr # 2MEJ6
Zoro # G2825471
original price:
$18.29
9% off
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 4 5/8 in
- Overall Width 2 3/8 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MEJ6
- Zoro # G2825471
- UPC # 190735224588
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 3/8 in |
Diameter | 2 3/16 in |
Case Height | 4 1/8 in |
Terminal Tab Width | 1/4 in |
Details
Motor Capacitor Type | Motor Dual Run Capacitor |
Microfarad Rating | 35/7.5 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees to 70 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | cULs Recognized (E136401) |
Cover Material | Steel |
Item | Motor Dual Run Capacitor |
Hz | 60/50 |
For Use With | Air Conditioners, Motors, Refrigeration Equipment |
Voltage | 440V AC |
Terminal Gender | Male |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Max. Temperature | 70 Degrees C |
Terminal Designations | Standard |
Capacitor Voltage (Merch) | 440V AC |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 35/7.5, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- STONER Endurance Mold Release, 10 oz, Aerosol (A353)
- D&D 71" Outside Length, 5/8" Top Width, 1 Ribs (5V710)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 370V, Round (2MEF2)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 440V, Round (2MEJ7)
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 370V, Round (2MEF3)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Oval (4UHC1)
- DAYTON Motor Run Capacitor, 7.5 MFD, 440V, 2 In. H (22F176)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F180)
- TITAN HD Motor Run Capacitor, 40 MFD, 440V, Round (PRCF40A)
- Dayton Motor Capacitors