Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 35/5 MFD, 440V, Round
Mfr # 2MEJ5
Zoro # G1102647
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 4 5/8 in
- Overall Width 1 31/32 in
Product Information
- Brand Dayton
- MFR # 2MEJ5
- Zoro # G1102647
- UPC # 190735224571
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 1 31/32 in |
Diameter | 2 3/16 in |
Case Height | 4 1/8 in |
Terminal Tab Width | 1/4 in |
Details
Motor Capacitor Type | Motor Dual Run Capacitor |
Microfarad Rating | 35/5 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees to 70 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Cover Material | Steel |
Item | Motor Dual Run Capacitor |
Standards | cULs Recognized (E136401) |
For Use With | Air Conditioners, Motors, Refrigeration Equipment |
Voltage | 440V AC |
Terminal Gender | Male |
Frequency | 60/50 Hz |
Max. Temperature | 70 Degrees C |
Terminal Designations | Standard |
Min. Temperature | -40 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 35/5, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-1/16 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1063x12)
- MAXIM Birotational Motor 2 Bolt Flange, 23.61 Cid, 155 Rpm, 1/2 NPT Port Size (271464)
- FESTO Duo Tubing PUN-H-4X0, 75-DUO (PUN-H-4X0,75-DUO)
- SPENCE Pneumatic Globe Control Valve, 2 in. (K1TH811-60RH)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (2MEJ4)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Round (2MEJ2)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 440V, Round (2MEJ3)
- DAYTON Run Capacitor, 20 MFD, 370V, Round (2MEC7)
- DAYTON Motor Dual Run Cap, 80/10 MFD, 440V, Round (12N968)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (2MEK3)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 7.5 mfd, 2 13/16 in Overall H (2MDV6)
- Dayton Motor Run Capacitors