Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 30/7.5 MFD, 440V, Round
Mfr # 2MEJ4
Zoro # G0639642
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 4 5/8 in
- Overall Width 1 31/32 in
Product Information
- Brand Dayton
- MFR # 2MEJ4
- Zoro # G0639642
- UPC # 190735224564
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 1 31/32 in |
Diameter | 2 in |
Case Height | 4 1/8 in |
Terminal Tab Width | 1/4 in |
Details
Motor Capacitor Type | Motor Dual Run Capacitor |
Microfarad Rating | 30/7.5 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees to 70 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Item | Motor Dual Run Capacitor |
Standards | cULs Recognized (E136401) |
Cover Material | Steel |
For Use With | Air Conditioners, Motors, Refrigeration Equipment |
Voltage | 440V AC |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Max. Temperature | 70 Degrees C |
Terminal Designations | Standard |
Terminal Gender | Male |
Capacitor Voltage (Merch) | 440V AC |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440V AC, Microfarad Rating 30/7.5, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 3/8" Male NPT (BWM-03)
- POWERFLITE 4L230 23" Outside Length, 1/2" Top Width, 1 Ribs (4L230-2)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01369, Pressure Line, 10 micron, Outside-In (MF0058396)
- CENTURY Split-Phase Belt Drive Motor, 1/3 HP, 48Z Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (F344V1)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Round (2MEJ5)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Round (2MEJ2)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 440V, Round (2MEJ3)
- DAYTON Run Capacitor, 12.5 MFD, 370V, Oval (2MDV8)
- DAYTON Run Capacitor, 60 MFD, 370V, Round (2MEE5)
- DAYTON Run Capacitor, 40 MFD, 440V, Round (2MEH5)
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F174)
- Dayton Motor Run Capacitors