Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 30/7.5 MFD, 370V, Oval
Mfr # 4UGZ8
Zoro # G0873792
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 30/7.5
- Capacitor Shape Oval
- Overall Height 4 5/8 in
- Overall Width 2 3/4 in
Product Information
- Brand Dayton
- MFR # 4UGZ8
- Zoro # G0873792
- UPC # 190735335093
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 3/4 in |
Case Height | 4 1/8 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 30/7.5, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Cam Followers And Yoke Rollers (SRF20)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, RH, 304SS (062703500003)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 1-9/16" OAL (751-B3/8-20-3/8X24-B-ST)
- ENERPAC Simplex GlandPiston (88526)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Oval (4UHA9)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Round (2MEG7)
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F175)
- DAYTON Motor Dual Run Cap, 55/10 MFD, 440V, Oval (6FLP1)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Round (2MEF6)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 370V, Round (2MEF7)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC10A)
- Dayton Motor Run Capacitors