Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 30/4 MFD, 370V, Round
Mfr # 6FLP7
Zoro # G0580167
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 4 5/8 in
- Overall Width 2 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 6FLP7
- Zoro # G0580167
- UPC # 190735362907
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 in |
Diameter | 2 in |
Case Height | 4 1/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 30/4, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRH375-1/2-250 SST)
- DODGE Sheave 118212, 2B3.6-1210 (118212)
- NOVAFLEX 2" ID x 20 ft Rubber Water Discharge Hose BL (6285WN-32-20-CE)
- ZORO SELECT Hose Clamp, Interlocked, SAE 10 (43257)
- DAYTON Motor Dual Run Cap, 25/3 MFD, 370V, Round (6FLP5)
- DAYTON Motor Dual Run Cap, 30/3 MFD, 440V, Round (6FLT0)
- DAYTON Run Capacitor, 50 MFD, 370V, Oval (2MDW8)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Oval (4UHC1)
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 370V, Oval (2MDY2)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F172)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Round (PRCF20A)
- Dayton Motor Capacitors