Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 25/4 MFD, 370V, Round
Mfr # 12N967
Zoro # G4003876
original price:
$17.85
9% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 25/4
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 4 5/8 in
Product Information
- Brand Dayton
- MFR # 12N967
- Zoro # G4003876
- UPC # 190735115275
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 in |
Diameter | 2 in |
Case Height | 4 1/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 370V AC, Microfarad Rating 25/4, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 28 # of Teeth (40BS28H X 3/4)
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (1032006)
- WORLDWIDE ELECTRIC BG5, Belt Guard, Fits Reducer Styles SMR5 or WSMR5 (BG5)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X075KW)
- DAYTON Motor Dual Run Cap, 15/5 MFD, 440V, Oval (6FLN9)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Oval (2MDX6)
- DAYTON Run Capacitor, 20 MFD, 440V, Round (2MEH1)
- DAYTON Run Capacitor, 3 MFD, 440V, Oval (4UHA6)
- DAYTON Motor Dual Run Cap, 17.5/5 MFD, 370V, Oval (2MDX4)
- DAYTON Motor Dual Run Cap, 50/10 MFD, 370V, Round (6FLR1)
- DAYTON Run Capacitor, 50 MFD, 440V, Round (2MEH7)
- Dayton Motor Capacitors