Shop All Motor Run Capacitors
Dayton
Motor Dual Run Cap, 20/5 MFD, 370V, Oval
Mfr # 2MDX5
Zoro # G1156391
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Oval
- Overall Height 4 5/8 in
- Overall Width 2 3/4 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MDX5
- Zoro # G1156391
- UPC # 190735223765
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 4 1/8 in |
Terminal Tab Width | 1/4 in |
Details
Motor Capacitor Type | Motor Dual Run Capacitor |
Microfarad Rating | 20/5 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees to 70 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Cover Material | Steel |
Hz | 60/50 |
Standards | cULs Recognized (E136401) |
Item | Motor Dual Run Capacitor |
For Use With | Air Conditioners, Motors, Refrigeration Equipment |
Voltage | 370V AC |
Max. Temperature | 70 Degrees C |
Min. Temperature | -40 Degrees C |
Terminal Gender | Male |
Frequency | 60/50 Hz |
Terminal Designations | Standard |
Capacitor Voltage (Merch) | 370V AC |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 370V AC, Microfarad Rating 20/5, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Cover, Black (AG-S1005)
- AEROQUIP Fitting, Straight, 1/2 Hose, 13/16-16 ORS (1AA8FR8)
- MAXIM Hyd Cylinder, 3 In Bore, 40 In Stroke (288-346)
- COILHOSE PNEUMATICS Fitting, Quick Release Coupler 1/4 (152)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Oval (2MEA4)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Oval (2MEA2)
- DAYTON Motor Run Capacitor, 80 MFD, 440V, Round (2MEJ1)
- DAYTON Run Capacitor, 6 MFD, 440V, Oval (2MDY6)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F178)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 440V, Round (2MEJ3)
- DAYTON Motor Run Capacitor, 100 MFD, 370V, Round (6FLP2)
- Dayton Motor Run Capacitors