Shop All Motor Parts
Dayton
Motor Brush Set, 12/24VDC, 9/16 In L, PK2
Mfr # 33K907
Zoro # G4545606
product price: $39.39
/pk 2, $19.70/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC
- For Use With 1Z840D, 1Z842D, 1Z851D, 1Z854D, 1Z856D, 4Z140D, 4Z141D, 4Z528D
- Includes 2 Brushes And 2 Springs
- Voltage 12/24V DC
- Number of Pieces 2
Product Information
- Brand Dayton
- MFR # 33K907
- Zoro # G4545606
- UPC # 190735260586
- Country of Origin United States
- Category Motor Parts
Dimensions
Overall Width | 3/4 in |
Overall Length | 9/16 in |
Overall Height | 1 in |
Details
Item | Replacement Motor Brush Set |
Type | DC |
For Use With | 1Z840D, 1Z842D, 1Z851D, 1Z854D, 1Z856D, 4Z140D, 4Z141D, 4Z528D |
Includes | 2 Brushes And 2 Springs |
Voltage | 12/24V DC |
Number of Pieces | 2 |
Description
Replacement Motor Brush Set, For Use With 1Z840D, 1Z842D, 1Z851D, 1Z854D, 1Z856D, 4Z140D, 4Z141D, 4Z528D, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel Assembly 1/2X1/2 Npt Viton (S600888-2)
- CLESCO 5/8" ID Pillow Block Bearing Die Cast, Bronze Bearing (PBDC-BR-062)
- SUNEX Heavy Duty Flat Bottom Ram, 4 tons (5041B)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-60)
- DAYTON Cap, Brush (157-200-2600)
- DAYTON Ball Bearing (900-311-0787)
- DAYTON Universal AC/DC Carbon Brush, PK6 (1YNR3)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY8)
- DAYTON High Speed Sub Assembly (P146-020-0250)
- DAYTON Motor Brush Set, DC, 3/8 In.L, 5/8 In.W, Pk2 (11N180)
- DAYTON Seal, Oil (902-081-4411)
- Dayton Motor Supplies