Shop All Motor Accessories
Dayton
Motor Brake, Use w/ 5/8 In Dia Shafts
Mfr # 4UEZ4
Zoro # G1332511
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Eliminates Motor Starting in Wrong Direction Due to Windage
- For Use With Motors Having 5/8 in Diameter Shafts
- Length (In.) 8.75 in
Product Information
- Brand Dayton
- MFR # 4UEZ4
- Zoro # G1332511
- UPC # 190735334942
- Country of Origin United States
- Category Motor Accessories
Dimensions
Length (In.) | 8.75 in |
Details
Item | Anti-Windmilling Brake |
Function | Eliminates Motor Starting in Wrong Direction Due to Windage |
For Use With | Motors Having 5/8 in Diameter Shafts |
Description
Anti-Windmilling Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-32-100-P-A-GF (DFM-32-100-P-A-GF)
- DAYTON 3L330 V-Belt, 33" Outside Length, 3/8" Top Width, 1 Ribs (3L330)
- DYNABRADE Open-End Wrench, 14 mm (95262)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-50-11)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- DAYTON Bushing (6X452)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- DAYTON Motor Brake, Use w/ 1/2 In Dia Shafts (4UEZ3)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- Dayton Motor Accessories