Shop All Air Cleaner Parts
Dayton
Motor Assembly
Mfr # HV2114400G
Zoro # G8132747
original price:
$245.54
22% off
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3AA28B
- Fits Brand DAYTON
- Overall Width 18 1/2 in
- Overall Length 35 3/16 in
Product Information
- Brand Dayton
- MFR # HV2114400G
- Zoro # G8132747
- UPC # 190735207093
- Country of Origin China
- Category Air Cleaner Parts
Dimensions
Overall Width | 18 1/2 in |
Overall Length | 35 3/16 in |
Details
Item | Motor Assembly |
For Use With Mfr. Model Number | 3AA28B |
Fits Brand | DAYTON |
Description
Motor Assembly, Product Type Motor Assembly, Compatible with Grainger Part Number 3AA28, Overall Dia. Not Applicable, Overall Length 35 3/16 in, Overall Depth Not Applicable, Overall Width 18 1/2 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA28, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Capacitor 410 Mfd 115V Round W/Bkt (117U5028)
- LUTRON 5A Vari Rot Fan Control (FS-5FH-DK)
- WARING Rigid Agitator (016599)
- AMERICAN METAL FILTER 20 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102030)
- DAYTON Motor Assembly (HV2122500G)
- DAYTON Pvc Hose (HV70014G)
- DAYTON Impeller (HV2116700G)
- DAYTON Elbow, 45 (HV2122100G)
- DAYTON Impeller (HV2131000G)
- DAYTON Filter Bag 2.5 cu. ft. (HV2118400G)
- BRIGGS & STRATTON Cover, Air Cleaner (590581)
- Dayton Air Cleaner Parts