Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 3/4hp, D/D Blower
Mfr # 4M184BG
Zoro # G1986871
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Stud
- Shaft Dia. 1/2 in
- Application Blowers, Fans and Air Circulators
- Frame 48YZ
- Motor Thermal Protection Auto
Product Information
- Brand Dayton
- MFR # 4M184BG
- Zoro # G1986871
- UPC # 190735330135
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 in |
Bolt Circle Dia. | 5 1/8 in |
Resilient Ring Dia. | 2 1/4 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 7/16 in |
Length Less Shaft | 6 7/16 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 4.6 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550)
- SPEEDAIRE Cover, Tamper Resistant (5ZL32)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07S)
- DAYTON Motor, PSC, 1 HP, 1625/3,208-230v, Ring/Stud (7E679)
- DAYTON Motor, 1/4hp, D/D Blower (3M712)
- DAYTON Motor, PSC, 1/8 HP, 860 RPM, 115V, 48, Open (4YU19)
- DAYTON Motor, 1/2hp, D/D Blower (3LU81)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- DAYTON Mtr, PSC, 3/4hp, 1075/4,115, Ring/Stud/Hole (7E675)
- CENTURY Mtr, PSC, 1/8 HP, 1550,115/208-230V, 48Y, OAO (9704)
- Dayton Permanent Split Capacitor Blower Motors