Shop All Water Well & Jet Pump Motors
Dayton
Motor, 3-Ph, 2 HP, 208-230/460V, 56J
Mfr # 21XU04A
Zoro # G5800636
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ins. Class F
- Motor Mounting Type Face/Base
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Thermal Protection None
Product Information
- Brand Dayton
- MFR # 21XU04A
- Zoro # G5800636
- UPC # 00194484253523
- Country of Origin Mexico
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6.6 in |
Overall Length | 13 9/16 in |
Shaft Length | 2 5/8 in |
Description
Jet Pump Motor, Body Dia. 6.6 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 5.4-4.9/2.4, HP 2, Includes Shaft Slinger, Ins. Class F, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L350 V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (5L350)
- ZORO SELECT FHP Sheave, 2AK54-QT (2AK54)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- MAIN FILTER Hydraulic Filter, replaces PALFINGER EA1392, Pressure Line, 5 micron, Outside-In (MF0058514)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- DAYTON Motor, 1hp, Jet Pump (5K662)
- DAYTON Motor, 3/4hp, Jet Pump (5K661)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- MARATHON MOTORS Mtr, Cap St, 3/4 HP, 3450,115/230V, 56J (5KC39QN3219X)
- Dayton Pump Motors