Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/6hp, D/D Blower
Mfr # 3LU72
Zoro # G0366974
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- Motor Application HVAC/R
- Motor Shaft Design Double-Flat
- Motor Service Factor 1
- Motor Mounting Type Ring/Stud
Product Information
- Brand Dayton
- MFR # 3LU72
- Zoro # G0366974
- UPC # 190735291047
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 5 7/16 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 11 3/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 5 13/16 in |
Resilient Ring Dia. | 2 1/4 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 1.13-1.2 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 47'' Long x 6 Ribs Wide - 470J6 (470J6)
- ENERPAC Racd30 Series Seal Kit (54293)
- WD-40 CO LUBRICANT, MULTIPURPOSE, 12PK (WDF490057CT)
- TRU-FLATE Mini Regulator W/Gauge (24444)
- DAYTON Motor, 1/3hp, D/D Blower (3LU77)
- DAYTON Motor, 1/3hp, D/D Blower (3LU78)
- DAYTON Motor, 1/3 HP, 1075, 3 Spd, 115 V, 48YZ, OPAO (4M098BG)
- DAYTON Motor, PSC, 1/3hp, 1075/3,277 V, Ring/Stud (7E667)
- DAYTON BlowerMotor, PSC, 1/2hp, 1075,115, 48YZ, OpAO (4M100)
- DAYTON Motor, PSC, 3/4hp, 1075/3,208-230, Ring/Stud (7E654)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/8Hp 208-240V 1550Rpm 2Sp Mtr (3900-2032-000)
- Dayton Permanent Split Capacitor Blower Motors