Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/6hp, D/D Blower
Mfr # 3LU71
Zoro # G1598511
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1
- HP 1/6
- Overall Length 11 3/16 in
- Frame 48YZ
- Motor Bearings Sleeve
Product Information
- Brand Dayton
- MFR # 3LU71
- Zoro # G1598511
- UPC # 190735291030
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Overall Length | 11 3/16 in |
Body Dia. | 5 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Length Less Shaft | 5 3/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 2.7 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, Composite, 33/64" Hex (85110-04-02)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15680)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel (30E722)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 6600 Series (6610-8-10)
- DAYTON Motor, 1/4hp, D/D Blower (4M097BG)
- DAYTON Motor, PSC, 1/3hp, 1075/4,208-230, Ring/Stud (7E666)
- DAYTON Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO (4HZ63BG)
- DAYTON Motor, 1/2hp, D/D Blower (3LU84)
- DAYTON Motor, PSC, 1/2hp, 1075/3,208-230, Ring/Stud (7E652)
- DAYTON Motor, PSC, 3/4 HP, 1100,115/230V, 48Y, OAO (4HZ71)
- A.O. SMITH Century Direct Drive Motor, 1/2 HP, 1075 RPM, 208-230V, OAO (FD6000A)
- Dayton Direct Drive Blower Motors