Shop All Water Well & Jet Pump Motors
Dayton
Motor, 1.5hp, Jet Pump
Mfr # 6K516
Zoro # G2221755
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 115/208-230V AC
- Nameplate RPM 3,450
- Motor Shaft Rotation CCWSE
- Motor Enclosure Design Open Dripproof
Product Information
- Brand Dayton
- MFR # 6K516
- Zoro # G2221755
- UPC # 190735366103
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6.5 in |
Shaft Length | 2 3/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 6.5 in, Finish Gray, Frame 56J, Hz 60 Hz, Full Load Amps 18.2/9.2-9.1, HP 1 1/2, Includes Dripcover Kit for Vertical Mounting, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION 14OZ MP Lithium Grease (PR127613)
- ELESA Breather caps, SFP.30-1/4 NPT+F (SFP. (inch sizes))
- DDS Shaft Seal, 72mm I. D., 90mm O. D., 10mm W (729010SC)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937819, Return Line, 40 micron, Inside-Out (MF0063396)
- DAYTON Motor, 3/4hp, Jet Pump (5K661)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- DAYTON Motor, 1hp, Jet Pump (5K662)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- MARATHON MOTORS Mtr, Cap St, 1/3 HP, 3450,115/230V, 56J, TEFC (5KC33FN4180X)
- Dayton Water Well & Jet Pump Motors