Shop All Water Well & Jet Pump Motors
Dayton
Motor, 1.5hp, Jet Pump
Mfr # 5K475
Zoro # G1786705
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- RPM Range 3,001-3,600
- Motor Bearings Ball
- Motor Mounting Type Face
- Motor Design Capacitor-Start
Product Information
- Brand Dayton
- MFR # 5K475
- Zoro # G1786705
- UPC # 190735345177
- Country of Origin Multiple
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6.5 in |
Shaft Length | 2 5/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Jet Pump Motor, Body Dia. 6.5 in, Finish Gray, Frame 56J, Hz 60 Hz, Full Load Amps 18.2/9.2-9.1, HP 1 1/2, Includes Dripcover Kit for Vertical Mounting, Water Slinger, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Alum, 2 pcs, 5mm Bore Dia. (ENSP20-5MM-A)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18F-1/2)
- BSC PREFERRED V-Belt, Variable Speed 1-7/16 X 37.3 (2332V373)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- DAYTON Motor, 1hp, Jet Pump (5K662)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- MARATHON MOTORS Mtr, Cap St, 1/2 HP, 3450,115/230V, 56J (5KC36JN269X)
- Dayton Water Well & Jet Pump Motors