Shop All Pedestal Fan Motors
Dayton
Motor, 1/4 HP, Yoke
Mfr # 4UX60
Zoro # G3296212
original price:
$196.79
1% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 1,001-1,100
- No. of Speeds 2
Product Information
- Brand Dayton
- MFR # 4UX60
- Zoro # G3296212
- UPC # 190735335567
- Country of Origin Multiple
- Category Pedestal Fan Motors
Dimensions
Overall Length | 10 3/4 in |
Shaft Length | 3 3/4 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 115V AC, 3.1 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal, Shaft Length 3 3/4 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Encore 52K650Z Z52 (Deck 52") Zero Turn Mower Replacement Belt, B173LG (B173LG)
- THOMSON Shaft, 440C SS, 1.000 In D, 36 In (QS 1 L SS X 36)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Black (RSG150-50CE-G)
- SPEEDAIRE Rear Pivot Bracket, 32mm, 40mm Bore (CG-E032SUS)
- DAYTON Motor, 1/2 HP, Yoke (6K405)
- DAYTON Fan Motor, Split-Ph, 1/3 HP, 1725,115v.48YZ (4UX68)
- DAYTON Motor, 1/3 HP, Yoke (4UX64)
- DAYTON Motor, 1/3 HP, Yoke (3M469)
- DAYTON Motor, 1/2 HP, Yoke (6K411)
- DAYTON Motor, 1/2 HP, Yoke (3M505)
- DAYTON Motor, 1/3 HP, Yoke (6K807)
- Dayton Pedestal Fan Motors