Shop All Carbonator Pump Motors
Dayton
Motor, 1/4 HP, 1,725/1,425 rpm, 120/240V
Mfr # 484H28
Zoro # G6154134
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/4
- Nameplate RPM 1,725
Product Information
- Brand Dayton
- MFR # 484H28
- Zoro # G6154134
- Country of Origin Mexico
- Category Carbonator Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 7 11/16 in |
Shaft Length | 1/2 in |
Description
Carbonator Pump Motor, Frame 48YZ, Hz 60/50, Full Load Amps 5.1-5.0/2.6-2.5, HP 1/4, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24MJ BULKHEAD UNION (2700-24-24)
- BANDO 991 mm Outside Length, 13 mm Top Width, 1 Ribs (AX37)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CCP115C)
- AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- DAYTON Carbonator Pump Motor, 1/3 HP, 115V, Hz: 60 (484H30)
- DAYTON Motor, 1/2 HP, 1,725 rpm, 48YZ, 115V (484H33)
- MARATHON 3/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG714)
- MARATHON 1/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG451)
- A.O. SMITH Century CB2034A, Carbonator Pump Motor 1725 RPM 115 Volts 1/3 HP (CB2034A)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/4hp, 1725,208-240, 48Y (5KH32GNB813X)
- MARATHON 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, H683 (H683)
- Dayton Carbonator Pump Motors