Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/3hp, D/D Blower
Mfr # 3LU77
Zoro # G3222782
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Position All Angle
- Length Less Shaft 5 11/16 in
- Mounting Stud Pattern 3 5/8 in x 3 5/8 in
- Motor Enclosure Design Open Air-Over
- Body Dia. 5 5/8 in
Product Information
- Brand Dayton
- MFR # 3LU77
- Zoro # G3222782
- UPC # 190735291092
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 5 11/16 in |
Body Dia. | 5 5/8 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Length | 6 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 11 11/16 in |
Shaft Dia. | 1/2 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.1 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 10 x 670mm PL, T134 (670-5M-10)
- DODGE 203 Normal Duty Pillow Block Ball Bearing Unit, 5/8 in Bore (123831)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Female NPT (CPH440B)
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 62 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU4)
- DAYTON Motor, PSC, 1/6 HP, 1650 RPM, 115V, 48Y, OAO (4HZ60)
- DAYTON Direct Drive Blower Motor, 1/3 HP, 40 deg. (GGS_47828)
- DAYTON Motor, 3/4hp, D/D Blower (4M184BG)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 48Y, OAO (4HZ69BG)
- DAYTON Motor, 3/4hp, D/D Blower (6GC94)
- DAYTON Motor, 1/6hp, D/D Blower (6GC93BG)
- A.O. SMITH Genteq Direct Drive Motor, 3/4 HP, 1075 RPM, 208-230V, OAO (3590)
- Dayton Permanent Split Capacitor Blower Motors