Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/2hp, D/D Blower
Mfr # 3M714
Zoro # G1081071
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Blowers, Fans and Air Circulators
- Motor Shaft Rotation CW/CCW
- Full Load Amps 2.6 A
- Motor Mounting Type Ring/Stud
- Phase Single
Product Information
- Brand Dayton
- MFR # 3M714
- Zoro # G1081071
- UPC # 190735292297
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Resilient Ring Dia. | 2 1/4 in |
Length Less Shaft | 6 7/16 in |
Shaft Length | 6 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 12 7/16 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 2.6 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (GOR07550-50-G)
- D&D Timing Belt, 5M, 15 x 325mm PL, T65 (325-5M-15)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 22388045 / INGERSOLL RAND (B1SA0001177)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/8 In (SF238)
- DAYTON Motor, 1/4hp, D/D Blower (3LU73BG)
- DAYTON Motor, PSC, 1/3hp, 1075/4,115, Ring/Std/Hole (7E665)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO (4YU23)
- DAYTON Motor, 1/4hp, D/D Blower (3LU74)
- DAYTON Direct Drive Blower Motor, 1/3 HP, 40 deg. (GGS_47828)
- DAYTON Direct Drive Blower Motor, 115V, 1/2 HP (GGS_47822)
- CENTURY Motor, PSC, 3/4 HP, 1075,115/230V, 56, TENV (C060)
- Dayton Permanent Split Capacitor Blower Motors