Shop All Carbonator Pump Motors
Dayton
Motor, 1/2 HP, 1,725 rpm, 48YZ, 115V
Mfr # 484H33
Zoro # G8656975
original price:
$229.99
1% off
new price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/2
- Nameplate RPM 1,725
- RPM Range 1,701-1,800
Product Information
- Brand Dayton
- MFR # 484H33
- Zoro # G8656975
- Country of Origin Mexico
- Category Carbonator Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1/2 in |
Overall Length | 8 3/4 in |
Description
Carbonator Pump Motor, Frame 48YZ, Hz 60 Hz, Full Load Amps 8.4, HP 1/2, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT81)
- LEESON 3-Phase Brake Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (114155.00)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS400K000030)
- NATIONAL Small Bore Metric Seals, 42X62X10-RLS35-S (42X62X10-RLS35-S)
- DAYTON Carbonator Pump Motor, 1/3 HP, 115V, Hz: 60 (484H30)
- MARATHON 1/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG451)
- MARATHON 3/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG714)
- MARATHON 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, H683 (H683)
- A.O. SMITH Century CB2034A, Carbonator Pump Motor 1725 RPM 115 Volts 1/3 HP (CB2034A)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/4hp, 1725,208-240, 48Y (5KH32GNB813X)
- Dayton Pump Motors