Shop All Air Circulators
Dayton
Mobile Floor Fan 24 in Non-Oscillating, 120 V AC, 4200/4550/4950 cfm
Mfr # 61LD83
Zoro # G404245998
original price:
$158.99
2% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24 in
- Oscillation Non-Oscillating
- Air Flow 4200/4550/4950 cfm
- Voltage 120V AC
- Number of Speeds 3
Product Information
- Brand Dayton
- MFR # 61LD83
- Zoro # G404245998
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24 in |
Height | 52 in |
Fan Cord Length | 9 ft |
Wheel Dia. | 4 in |
Depth | 29 in |
Width | 34 in |
Description
Mobile Floor Fan, Overall Style - Fans Mobile, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 240/270/310 W Watts, 1500/1300/1100 RPM RPM, Number of Blades 3, 2.7/2.3/2.1 A Amps, Height 52 in, Width 34 in, 60 Hz Hz, Bearing Type Ball, Blade Material Aluminum, Steel, 3, 5-15P, Silver, cULus Listed E19455, OSHA Compliant Wire Guards, 4 in Diameter Wheels, Cart, Tilt Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Motor, HP1/2,115V (GGS_47323)
- GOODMAN Pressure Switch-1.19"Pf SPST (B1370148)
- IMPERIAL MFG Furn Pipe 26Ga 10X24In Galv (GV1098)
- SCOTSMAN Ice Sensor Cover, For 56FJ87 (02-4825-11)
- DAYTON Corrosion-Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 1500/1700/1850 CFM (18B4W3-W-G)
- DAYTON Industrial Painted Washdown Fan 20" Non-Oscillating, 115/230VAC, 4750 CFM (1VCF9)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8800/9800 CFM (1VCF4)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (4VAC4)
- DAYTON Industrial Stainless Steel Washdown Fan 30" Non-Oscillating, 115/230VAC, 8800 CFM (70832)
- DAYTON Drop Cord Rocker Switch, Yellow (1VCH6)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 9450 CFM (1VCG8)
- Dayton Air Circulators