Shop All Air Circulators
Dayton
Mobile Air Circulator 24" Non-Oscillating, 115VAC, 3600/5800 CFM
Mfr # 1YNW3
Zoro # G3279017
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 3600/5800 CFM
- Voltage 115VAC
Product Information
- Brand Dayton
- MFR # 1YNW3
- Zoro # G3279017
- UPC # 190735150450
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 28" |
Cord Length | 9 ft. |
Width | 34-1/4" |
Blade Dia. | 24" |
Shaft Dia. | 5/8" |
Outside Dia. | 26-1/2" |
Max. Depth | 17" |
Wheel Dia. | 7 in |
Fan Cord Length | 9 ft |
Depth | 17 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 24 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 5800, CFM Low 3600, Air Velocity @ 20 Ft. 260/210 fpm, Motor HP 1/3 hp, Motor RPM 850/700, Operating Amps 3.9/2.6, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 850/700, Sound Level 70 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 450/285, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 26-1/2 In., Height 28 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pleated Pre-Filter, PK6 (9450-PF)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JW)
- PERFECT AIRE Contactor, 2 pole, 40 Amp, 240/200/160 (PROC240A)
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase (P1800D)
- DAYTON Standard-Duty Industrial Fan 20" Oscillating, 115VAC, 3055/4700 CFM (7DD00)
- DAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 4650/7250 CFM (22YK18)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD02)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ40)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 115VAC, 7260/8200 CFM (6ALE9)
- XPOWER MANUFACTURE XPOWER Manufacture P-150N 0.125 HP Freshen Aire Mini Scented Air Mover Carpet Dryer Fan with Ionizer (P-150N)
- Dayton Air Circulators