Shop All Air Circulators
Dayton
Mobile Air Circulator 20" Oscillating, 115VAC, 3080/4750 CFM
Mfr # 1VCF2
Zoro # G0867063
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Oscillating
- Air Flow 3080/4750 CFM
- Voltage 115VAC
- Number of Speeds 2
Product Information
- Brand Dayton
- MFR # 1VCF2
- Zoro # G0867063
- UPC # 190735148419
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Height | 23" |
Shaft Dia. | 1/2" |
Width | 23" |
Outside Dia. | 23" |
Cord Length | 10 ft. |
Blade Dia. | 20" |
Max. Depth | 17-3/4" |
Fan Cord Length | 10 ft |
Depth | 17 3/4 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 20 in, Mobile, Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 4750, CFM Low 3080, Air Velocity @ 20 Ft. 580/375 fpm, Motor HP 1/4 hp, Motor RPM 1100/850, Operating Amps 2/1.4, Fan Mounting Location Fan Head Only, Fan Accessory Style Standard, Fan RPM 1100/850, Sound Level 76 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 220/160, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 23 In., Height 23 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor, 1/4 HP, 115V, 1475 rpm, 3 Speed (MOT18965)
- MAKITA Cartridge Filter, HEPA, Reusable, XCV19 (191E39-5)
- TRU AIRE 12 in. x 6 in. 2-Way Steel Wall/Ceiling Register (102M 12X06)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 30 W (SHS80345)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208-230/460VAC, 6000 CFM (1VCG7)
- DAYTON Drop Cord Rocker Switch, Yellow (1VCH6)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20952)
- DAYTON Pedestal Base 27" (1ZCP3)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 3600/5800 CFM (1YNW3)
- DAYTON Wall Bracket, S Type (22YK23)
- TOOL 900 CFM Air Mover Blower Utility Floor Fan with Daisy Chain (TO2527564)
- Dayton Air Circulators