Shop All Circuit Breakers
Dayton
Miniature Circuit Breaker, NDB2T-63 D10/2 L Series 10A, 2 Pole, 480V AC, D Curve
Mfr # 33V953
Zoro # G5483721
original price:
$52.92
20% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2T-63 D10/2 L
- Amps 10A
- Number of Poles 2
- AC Voltage Rating 480V AC
- Circuit Breaker Type IEC Miniature Circuit Breaker
Product Information
- Brand Dayton
- MFR # 33V953
- Zoro # G5483721
- UPC # 190735264355
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 32A/NDB2T |
Width | 1.42 in |
Depth | 3 in |
Height | 4.01 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 12 AWG |
Length (Straight Wireway) | 4.01 in |
Length | 4.01 in |
Description
IEC Miniature Circuit Breaker, Amps 10 A, Number of Poles 2, Curve Type D, AC Voltage Rating 480V AC, DC Voltage Rating 96V DC, Max. AIR Rating 10kA at 480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Lug, Series NDB2T-63 D10/2 L, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Min. Wire Size 12 AWG, Max. Wire Size 4 AWG, Length 4.01 in, Width 1.42 in, Depth 3 in, Frame Size 32A/NDB2T, Circuit Breaker Actuator Toggle, Standards UL Listed for US & Canada; CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 100A, Fast-Acting, 150V AC, Bolt-On (FWA-100B)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 6 to 30 psi (APAN71H012CS0230#-NSR)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- AC WORKS 14-50P 50A 125/250V Range/RV/ Generator Plug to L6-20R 20A 250V Connector (AD1450L620)
- DAYTON Circuit Breaker, NDB2-63 C2/2 Series 2A, 2 Pole, 480V AC, C Curve (5ZVA2)
- DAYTON Circuit Breaker, NDB2-63 B32/3 Series 32A, 3 Pole, 480V AC, B Curve (5ZUY8)
- DAYTON Circuit Breaker, NDB2-63 B2/1 Series 2A, 1 Pole, 277V AC, B Curve (5ZUV9)
- DAYTON Circuit Breaker, NDB2-63 C2/1 Series 2A, 1 Pole, 277V AC, C Curve (5ZUZ1)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/3 L Series 20A, 3 Pole, 480V AC, D Curve (33V905)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/1 L Series 2A, 1 Pole, 277V AC, C Curve (33V888)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 2 Pole, 277/480V AC (EDB24030)
- Dayton Circuit Breakers