Shop All Circuit Breakers
Dayton
Miniature Circuit Breaker, NDB2T-63 B2/1 L Series 2A, 1 Pole, 277V AC, B Curve
Mfr # 33V928
Zoro # G7481205
original price:
$27.89
14% off
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2T-63 B2/1 L
- Amps 2A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type IEC Miniature Circuit Breaker
Product Information
- Brand Dayton
- MFR # 33V928
- Zoro # G7481205
- UPC # 190735264102
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 32A/NDB2T |
Width | 0.71 in |
Depth | 3 in |
Height | 4.01 in |
Min. Wire Size | 25 AWG |
Max. Wire Size | 41 AWG |
Length (Straight Wireway) | 4.01 in |
Length | 4.01 in |
Description
IEC Miniature Circuit Breaker, Amps 2 A, Number of Poles 1, Curve Type B, AC Voltage Rating 277V AC, DC Voltage Rating 48V DC, Max. AIR Rating 10kA at 277V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Lug, Series NDB2T-63 B2/1 L, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Min. Wire Size 25 AWG, Max. Wire Size 41 AWG, Length 4.01 in, Width 0.71 in, Depth 3 in, Frame Size 32A/NDB2T, Circuit Breaker Actuator Toggle, Standards UL Listed for US & Canada; CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A8R86HCR)
- SIEMENS Sensor Module 6SL30550AA005CA2 (6SL3055-0AA00-5CA2)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K54N1V2)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C6/3 L Series 6A, 3 Pole, 277/480V AC, C Curve (33V893)
- DAYTON Circuit Breaker, NDB2-63 B1/1 Series 1A, 1 Pole, 277V AC, B Curve (5ZUV8)
- DAYTON Circuit Breaker, NDB2-63 C2/2 Series 2A, 2 Pole, 480V AC, C Curve (5ZVA2)
- DAYTON Circuit Breaker, NDB2-63 B2/1 Series 2A, 1 Pole, 277V AC, B Curve (5ZUV9)
- DAYTON Circuit Breaker, NDB2-63 B50/2 Series 50A, 2 Pole, 480V AC, B Curve (5ZUY0)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/1 L Series 10A, 1 Pole, 277V AC, C Curve (33V894)
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 3 Pole, 277/480V AC, B Curve (BDA34025Y)
- Dayton Circuit Breakers