Shop All Milling and Drilling Machines
Dayton
Mill/Drill Machine, 20" Swing, Motor 5 HP
Mfr # 484N91
Zoro # G6541600
product price: $25,291.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$25,291.99
Free 30-Day Returns
Key Features
- Swing 20 in
- Voltage 460V
- RPM 75 to 4200
- Drilling Capacity Steel 1 in
- Spindle Speed 75 to 4200 rpm
Product Information
- Brand Dayton
- MFR # 484N91
- Zoro # G6541600
- UPC # 00194484271862
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | Not Included |
Quill Dia. | 3 15/16 in |
Table Surface Height | 37 1/2 in to 52 1/4 in |
T-Slot Width | 3/8 in |
Description
Mill Drill Machine, Phase 3, Swing 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8" Ratchet Kit, M12 HOCP2.5 Batt (2557-22, 48-11-2425)
- PROTO Heavy-Duty Offset Striking Wrench 1-5/16" - 12 Point (J2621SW)
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" (16011)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1" (HS6-1-82)
- DAYTON Mill/Drill, 14 In, 3/4HP, 110V, 115-2600 Sp (2LKP8)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKR1)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- WHEELER-REX Earthworm Hydro Drill (7800)
- Dayton Milling and Drilling Machines