Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 20x26x20 L, PK5
Mfr # 3FJX4
Zoro # G0255674
product price: $10.29
/pk 5, $2.06/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Turbo 68
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
- Color Red
- Max. Pv 50,000 lb/sq in-fpm
- Inside Dia. 20 mm
Product Information
- Brand Dayton
- MFR # 3FJX4
- Zoro # G0255674
- UPC # 190735285060
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 26 mm |
Length | 20 mm |
Outside Diameter | 26 mm |
Overall Length | 20 mm |
Bore Diameter | 20 mm |
Details
Item | Sleeve Bearing |
Lubrication | Turbo 68 |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Color | Red |
Max. Pv | 50,000 lb/sq in-fpm |
Material | Metal |
Minimum Temperature | 16 Degrees F |
Maximum Temperature | 158 Degrees F |
System of Measurement | Metric |
Plain Bearing Material | Bronze |
Lubricant Material | Turbo 68 |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 20 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 26 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Silver Anti-Seize Lubricant, 501000 (501000)
- BEST Springs 22S (22S)
- PIX PIX 150XL037, Standard Timing Belt, XL, 3/8 X 15, T75, Trapezoidal (150XL037)
- LUBRIPLATE Fmo-200-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-057)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DAYTON Metric Sleeve Bearing, 12x18x12 L, PK5 (3FJU5)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- DAYTON Metric Sleeve Bearing, 12x16x20 L, PK5 (3FJU4)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- Dayton Plain Bearings