Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 14x20x22 L, PK5
Mfr # 3FJC3
Zoro # G0480514
product price: $16.29
/pk 5, $3.26/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 20 mm
- Temp. Range (F) 450 Degrees F
- Color Red
- Lubrication Dry
- Length 22 mm
Product Information
- Brand Dayton
- MFR # 3FJC3
- Zoro # G0480514
- UPC # 190735283783
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Outside Dia. | 20 mm |
Length | 22 mm |
Inside Dia. | 14 mm |
Outside Diameter | 20 mm |
Bore Diameter | 14 mm |
Overall Length | 22 mm |
Details
Item | Sleeve Bearing |
Temp. Range (F) | 450 Degrees F |
Color | Red |
Lubrication | Dry |
Material | Metal |
Max. Pv | 75,000 lb/sq in-fpm |
Maximum Temperature | 450 Degrees F |
System of Measurement | Metric |
Bronze Material Type | Cast Bronze |
Material Grade | C93200 (SAE 660) |
Application | Bucket Elevators, Crushers, Fans and Blowers, Foundry Equipment, Hoist Applications, Machinery |
Maximum PV | 75,000 lb/sq in-fpm |
Resistance Properties | Wear Resistant |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 14 mm, Bronze Material Type Cast Bronze, Material Group Metallic, Maximum Temperature 450 Degrees F, Outside Diameter 20 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Application Bucket Elevators, Crushers, Fans and Blowers, Foundry Equipment, Hoist Applications, Machinery, Color Red, Material Grade C93200 (SAE 660), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER ELECTRIC Conduit Box (5370-101-042)
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF1)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2 x 103 (AA103)
- WILKERSON Liquid Separator 3/4In (WSA-06-M00)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- DAYTON Metric Sleeve Bearing, 16x20x16 L, PK5 (3FJV9)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- Dayton Plain Bearings