Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 14x20x14 L, PK5
Mfr # 3FJV2
Zoro # G1774096
product price: $3.25
/pk 5, $0.65/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
- Lubrication Turbo 68
- Length 14 mm
- Outside Dia. 20 mm
Product Information
- Brand Dayton
- MFR # 3FJV2
- Zoro # G1774096
- UPC # 190735284902
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Length | 14 mm |
Outside Dia. | 20 mm |
Inside Dia. | 14 mm |
Outside Diameter | 20 mm |
Overall Length | 14 mm |
Bore Diameter | 14 mm |
Details
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Lubrication | Turbo 68 |
Color | Red |
Max. Pv | 50,000 lb/sq in-fpm |
Item | Sleeve Bearing |
Shop By | Closeouts |
Maximum Temperature | 158 Degrees F |
Minimum Temperature | 16 Degrees F |
System of Measurement | Metric |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Lubricant Material | Turbo 68 |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 14 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 20 mm, Overall Length 14 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plug QSPC10 (QSPC10)
- GATES MegaCrimp Couplings (6G-12FDLORX)
- CENTURY DRILL & TOOL Cutting OIL 1/3 FL OZ TBE CD (64113)
- MORRILL Unit Bearing Motor, 1/4 In. L, CCWLE, ECM (5R022)
- DAYTON Metric Sleeve Bearing, 16x20x16 L, PK5 (3FJV9)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON Metric Sleeve Bearing, 12x16x20 L, PK5 (3FJU4)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- Dayton Plain Bearings