Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 12x18x12 L, PK5
Mfr # 3FJU5
Zoro # G3035611
product price: $5.49
/pk 5, $1.10/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pv 50,000 lb/sq in-fpm
- Color Red
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
- Lubrication Turbo 68
Product Information
- Brand Dayton
- MFR # 3FJU5
- Zoro # G3035611
- UPC # 190735284858
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Inside Dia. | 12 mm |
Length | 12 mm |
Outside Dia. | 18 mm |
Outside Diameter | 18 mm |
Bore Diameter | 12 mm |
Overall Length | 12 mm |
Details
Max. Pv | 50,000 lb/sq in-fpm |
Color | Red |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Lubrication | Turbo 68 |
Item | Sleeve Bearing |
Minimum Temperature | 16 Degrees F |
Maximum Temperature | 158 Degrees F |
System of Measurement | Metric |
Lubricant Material | Turbo 68 |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Description
Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 18 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (3980)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG439, Return Line, 15 micron, Outside-In (MF0583875)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- D&D 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DAYTON Metric Sleeve Bearing, 16x20x16 L, PK5 (3FJV9)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- DAYTON Metric Sleeve Bearing, 12x16x20 L, PK5 (3FJU4)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- Dayton Metric Sleeve Bearings