Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 12x16x20 L, PK5
Mfr # 3FJU4
Zoro # G2360565
product price: $6.09
/pk 5, $1.22/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 mm
- Material Metal
- Lubrication Turbo 68
- Inside Dia. 12 mm
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Product Information
- Brand Dayton
- MFR # 3FJU4
- Zoro # G2360565
- UPC # 190735284841
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Length | 20 mm |
Inside Dia. | 12 mm |
Outside Dia. | 16 mm |
Outside Diameter | 16 mm |
Overall Length | 20 mm |
Bore Diameter | 12 mm |
Details
Material | Metal |
Lubrication | Turbo 68 |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Color | Red |
Item | Sleeve Bearing |
Minimum Temperature | 16 Degrees F |
Maximum Temperature | 158 Degrees F |
System of Measurement | Metric |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Lubricant Material | Turbo 68 |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 16 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Brush Set, DC, 3/8 In.L, 5/8 In.W, Pk2 (11N180)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H8CP)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17453 (FJ5985-0808S)
- LOC-LINE Nozzle, XR Style, 0.117in.dia, PK2 (72050)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- DAYTON Metric Sleeve Bearing, 12x18x12 L, PK5 (3FJU5)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- Dayton Plain Bearings