Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 12x15x12 L, PK5
Mfr # 3FJT8
Zoro # G0849195
product price: $2.19
/pk 5, $0.44/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 12 mm
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
- Lubrication Turbo 68
Product Information
- Brand Dayton
- MFR # 3FJT8
- Zoro # G0849195
- UPC # 190735284797
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Length | 12 mm |
Outside Dia. | 15 mm |
Inside Dia. | 12 mm |
Outside Diameter | 15 mm |
Bore Diameter | 12 mm |
Overall Length | 12 mm |
Details
Color | Red |
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Lubrication | Turbo 68 |
Max. Pv | 50,000 lb/sq in-fpm |
Shop By | Closeouts |
System of Measurement | Metric |
Minimum Temperature | 16 Degrees F |
Maximum Temperature | 158 Degrees F |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Lubricant Material | Turbo 68 |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Description
Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 15 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0095MA010BN, Suction, 10 micron (ZX-0095MA010BN)
- MIDWEST FASTENER 1/2" x 1" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (930611)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-86)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- DAYTON Metric Sleeve Bearing, 12x18x12 L, PK5 (3FJU5)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON Metric Sleeve Bearing, 16x20x16 L, PK5 (3FJV9)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- DAYTON Metric Sleeve Bearing, 12x16x20 L, PK5 (3FJU4)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- Dayton Plain Bearings