Shop All Push Button Accessories
Dayton
Metal Mounting Base
Mfr # 30G090
Zoro # G4988401
product price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Contact Blocks, Pilot Lamps, Push Buttons, Selector Switches
- Color Silver
- Compatible Product Type Contact Blocks, Pilot Lights, Push Buttons, Selector Switches
- Product Type Bracket
Product Information
- Brand Dayton
- MFR # 30G090
- Zoro # G4988401
- UPC # 190735243930
- Country of Origin India
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Bracket |
For Use With | Contact Blocks, Pilot Lamps, Push Buttons, Selector Switches |
Color | Silver |
Compatible Product Type | Contact Blocks, Pilot Lights, Push Buttons, Selector Switches |
Product Type | Bracket |
Description
Bracket, 22 mm, For Use With Contact Blocks, Pilot Lamps, Push Buttons, Selector Switches, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rack Bracket, 4.1in.Hx1.8in.Wx4in.D (8623)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, DPDT, 480VAC, 12 Pin (RM35TF30)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR20011BN00N)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- DAYTON Strain Relief Connector (32J074)
- DAYTON Legend Plate, Blank, Square (32J082)
- DAYTON Legend Plate, Down, Square, For 20C796 (32J088)
- DAYTON Round Legend Insert, Close (32J080)
- EATON Legend Plate, Half Round, Down, Black (10250TM12)
- Dayton Push Buttons & Indicators