Shop All Metal Forming Machines
Dayton
Metal Forming Machine, 12 in Bending Length, 12 in Cutting Width, Min. 1 1/2 in Rolls
Mfr # 12G596
Zoro # G3905781
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 12 in
- Cutting Width (In.) 12 in
- Rolls Min. 1 1/2 in
- Capacity of Mild Steel (Gauge) 20
Product Information
- Brand Dayton
- MFR # 12G596
- Zoro # G3905781
- UPC # 190735114834
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 12 in |
Cutting Width (In.) | 12 in |
Finger Width (In.) | 1-4 |
Bending Length | 12 in |
Finger Width | 1 in, 2 in, 3 in, 4 in |
Minimum Roller Diameter | 1.54 in |
Description
Combination Machine, Brake Capacity Aluminum 16 ga, Brake Capacity Mild Steel 19 ga, Brake Capacity Stainless Steel 24 ga, Brake Type Box and Pan, Maximum Bend Angle 90 Degrees , Finger Width 1 in, 2 in, 3 in, 4 in, Shear Capacity Aluminum 15 ga, Shear Capacity Mild Steel 19 ga, Shear Capacity Stainless Steel 24 ga, Roller Capacity Aluminum 15 ga, Roller Capacity Mild Steel 19 ga, Roller Capacity Stainless Steel 24 ga, Number of Rollers 3, Minimum Roller Diameter 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Case, Level, 48 In (LC48)
- PRECISION BRAND Feeler Gauge, 0.0250x12 L, PK12 (19700)
- PROSKIT Bent Nosed Pliers (PM-755)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-14' 6)
- DAYTON Foot Shear, 16 Ga, 52 In (13W878)
- DAYTON English Wheel, 28 In (45J341)
- DAYTON Metal Forming Machine, 52 in Bending Length, 52 in Cutting Width, Min. 2 3/8 in Rolls (12G597)
- DAYTON Combination Shear, 30.25 in Bending Length, 30 in Cutting Width, Min 1 1/2 in Rolls (13W869)
- DAYTON Slip Roll, 50 In, 16 Ga. (13W883)
- DAYTON Tube Roller (45J333)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- Dayton Finishing Tools